https://www.bdiexpress.com/medias/INDSMCPUSHFT-17945415-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4MnxpbWFnZS9qcGVnfGFERXdMMmczT1M4eE1UQTVOakF3T0RjMU16RTRNaTlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFUwTVRWZk16QXdlRE13TUM1cWNHY3w5NWE0Y2QyYTMyMTY5YzYwMjc3Y2NiOTQ2MGMzZDc3NDY2YWNiN2ViMDFkODNhZTZjODQzYzQ4NGMyNjg0NDll
https://www.bdiexpress.com/medias/INDSMCPUSHFT-17945415-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4MnxpbWFnZS9qcGVnfGFERXdMMmczT1M4eE1UQTVOakF3T0RjMU16RTRNaTlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFUwTVRWZk16QXdlRE13TUM1cWNHY3w5NWE0Y2QyYTMyMTY5YzYwMjc3Y2NiOTQ2MGMzZDc3NDY2YWNiN2ViMDFkODNhZTZjODQzYzQ4NGMyNjg0NDll
17945415
Fittings And Adapters
SMC
SMC
KQ2K06-01AS
SMC SMC
Description
KQ2K06-01AS TUBE ELBOW FITTING ; 45 DEG 6MM OD R1/8 PORT
Push To Connect Fitting; Elbow; Tube To Pipe Fitting Type; 6MM Tube X 1/8 Inch MBSPT; 45 Degree; Brass | PBT; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range
Part #
KQ2K06-01AS
BDI #
17945415
Details
3.02
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2K06-01AS/p/17945415
Your Price
$ 3.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.008
Product Group - BDI
F02172
Category - BDI
Push To Connect Fittings
Harmonized Tariff Code
7412.20.00.90
Noun
Fitting
Keyword String
Push To Connect
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.011
Product Detail
Tube Elbow
Product Specification
Tube Elbow; Push to Connect 45 Deg Male Elbow; 6MM Tubing; 1/8" Tubing; Brass Material; With Thread Sealant
Long Description
Push To Connect Fitting; Elbow; Tube To Pipe Fitting Type; 6MM Tube X 1/8 Inch MBSPT; 45 Degree; Brass | PBT; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range

