SMC
SMC
KQ2N03-07
SMC SMC
Description
KQ2N03-07 TUBE NIPPLE ; 2.5MM ID 4MM OD 37MM LEN
Tube Connector; 5/32" Tube OD; 1/4" Fitting Size; 180 Deg Angle; No Finish; POM/PBT/Brass; 1.0 MPa Working Pressure; General Purpose
Part #
KQ2N03-07
BDI #
17946416
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2N03-07/p/17946416
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.005
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
5/32" Tube OD; 1/4" Fitting Size; 180 Deg Angle; No Finish; POM/PBT/Brass; 1.0 MPa Working Pressure; General Purpose
Long Description
Tube Connector; 5/32" Tube OD; 1/4" Fitting Size; 180 Deg Angle; No Finish; POM/PBT/Brass; 1.0 MPa Working Pressure; General Purpose