SMC
SMC
KQ2N07-09
SMC SMC
Description
KQ2N07-09 ; FITTING PLUG-IN MALE ADAPTOR
Tube Connector; 1/4" Tube OD; 5/16" Fitting Size; 180 Deg Angle; No Finish; POM/PBT/Brass; 1.0 MPa Working Pressure; General Purpose
Part #
KQ2N07-09
BDI #
17946441
Details
1.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2N07-09/p/17946441
Your Price
$ 1.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.003
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
1/4" Tube OD; 5/16" Fitting Size; 180 Deg Angle; No Finish; POM/PBT/Brass; 1.0 MPa Working Pressure; General Purpose
Long Description
Tube Connector; 1/4" Tube OD; 5/16" Fitting Size; 180 Deg Angle; No Finish; POM/PBT/Brass; 1.0 MPa Working Pressure; General Purpose