SMC
SMC
KQ2T01-34AS
SMC SMC
Description
KQ2T01-34AS ; FITTING BRANCH TEE
Tube Connector; 1/8" X 1/8" Tube OD; 1/8 NPT Thread; 1.0 MPa Working Pressure; POM/PBT/Brass Material; None Finish; General Purpose; Air-60C/Water 40C; Air/Water
Part #
KQ2T01-34AS
BDI #
17946808
Details
4.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2T01-34AS/p/17946808
Your Price
$ 4.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183102
Weight / Kilogram
0.22
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
1/8" X 1/8" Tube OD; 1/8 NPT Thread; 1.0 MPa Working Pressure; POM/PBT/Brass Material; None Finish; General Purpose; Air-60C/Water 40C; Air/Water
Long Description
Tube Connector; 1/8" X 1/8" Tube OD; 1/8 NPT Thread; 1.0 MPa Working Pressure; POM/PBT/Brass Material; None Finish; General Purpose; Air-60C/Water 40C; Air/Water