https://www.bdiexpress.com/medias/INDXXXXXXXXX-17947153-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMjd8aW1hZ2UvanBlZ3xhRFZtTDJneFpDODVPRFl4TVRZM01EVTBPRGM0TDBsT1JGaFlXRmhZV0ZoWVdGOHhOemswTnpFMU0xOHpNREI0TXpBd0xtcHdad3xkY2VkZmMyM2FhN2JiYTNkZmM2OWRjYzZkYzY4YzAwMzI5ZTk4OWZhZmZmZmEyNzMyN2QwMzg3ZWEwNzgxYTFi
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17947153-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMjd8aW1hZ2UvanBlZ3xhRFZtTDJneFpDODVPRFl4TVRZM01EVTBPRGM0TDBsT1JGaFlXRmhZV0ZoWVdGOHhOemswTnpFMU0xOHpNREI0TXpBd0xtcHdad3xkY2VkZmMyM2FhN2JiYTNkZmM2OWRjYzZkYzY4YzAwMzI5ZTk4OWZhZmZmZmEyNzMyN2QwMzg3ZWEwNzgxYTFi
SMC
SMC
KQ2T10-U02A
SMC SMC
Description
KQ2T10-U02A ; FITTING BRANCH TEE
Tube Tee; Male Branch; 10MM Tube Outside Diameter; 1/4" Universal Thread; Polybutylene Terephthalate; -100kPa to 1MPa Operating Pressure; 38.6MM Overall Length; 17MM Hex; Brass Thread; White Body; Light Gray Release Button; Air/Water
Part #
KQ2T10-U02A
BDI #
17947153
Details
9.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2T10-U02A/p/17947153
Your Price
$ 9.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183102
Weight / Kilogram
0.021
Product Group - BDI
F02172
Noun
Tee
Keyword String
Tube
Manufacturer URL
https://www.smcworld.com
Product Detail
Tube Tee
Product Specification
Male Branch; 10MM Tube Outside Diameter; 1/4" Universal Thread; Polybutylene Terephthalate; -100kPa to 1MPa Operating Pressure; 38.6MM Overall Length; 17MM Hex; Brass Thread; White Body; Light Gray Release Button; Air/Water
Long Description
Tube Tee; Male Branch; 10MM Tube Outside Diameter; 1/4" Universal Thread; Polybutylene Terephthalate; -100kPa to 1MPa Operating Pressure; 38.6MM Overall Length; 17MM Hex; Brass Thread; White Body; Light Gray Release Button; Air/Water
