SMC
SMC
KQ2VS07-32A
SMC SMC
Description
KQ2VS07-32A ; FITTING HEX HD UNI MALE ELBOW
Tube Elbow; Hex Socket Head; 90 Degree; 1/4" Tube Outside Diameter; #10-32 Male UNF Thread; Brass and Polybutylene Terephthalate; 1MPa Operating Pressure; With Seal; Orange Release Button; 6.35MM Hex; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature
Part #
KQ2VS07-32A
BDI #
17948062
Details
9.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2VS07-32A/p/17948062
Your Price
$ 9.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.011
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Product Detail
Tube Elbow
Product Specification
Hex Socket Head; 90 Degree; 1/4" Tube Outside Diameter; #10-32 Male UNF Thread; Brass and Polybutylene Terephthalate; 1MPa Operating Pressure; With Seal; Orange Release Button; 6.35MM Hex; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature
Long Description
Tube Elbow; Hex Socket Head; 90 Degree; 1/4" Tube Outside Diameter; #10-32 Male UNF Thread; Brass and Polybutylene Terephthalate; 1MPa Operating Pressure; With Seal; Orange Release Button; 6.35MM Hex; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature

