SMC
SMC
KQ2VS07-34AS
SMC SMC
Description
KQ2VS07-34AS ; FITTING HEX HD UNI MALE ELBOW
Tube Connector; 1/4" Tube OD; 1/8 NPT Thread; 90 Deg Angle; No Finish; POM/PBT/Brass; General Purpose; One Touch; Air-60C/Water 40C superceeds old part number KQ2VS07-34S
Part #
KQ2VS07-34AS
BDI #
17948063
Details
7.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2VS07-34AS/p/17948063
Your Price
$ 7.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.015
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
1/4" Tube OD; 1/8 NPT Thread; 90 Deg Angle; No Finish; POM/PBT/Brass; General Purpose; One Touch; Air-60C/Water 40C superceeds old part number KQ2VS07-34S
Long Description
Tube Connector; 1/4" Tube OD; 1/8 NPT Thread; 90 Deg Angle; No Finish; POM/PBT/Brass; General Purpose; One Touch; Air-60C/Water 40C superceeds old part number KQ2VS07-34S