SMC
SMC
KQ2W13-37AS
SMC SMC
Description
KQ2W13-37AS ; FITTING EXT MALE ELBOW
Tube Connector; 1/2" Tube OD; 1/2 NPT Thread; 90 Deg Angle; 1.0 MPa Working Pressure; POM/PBT/Brass Material; General Purpose; Air-60C/Water 40C; Air/Water superceeds old part number KQ2W13-37S
Part #
KQ2W13-37AS
BDI #
17948431
Details
13.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2W13-37AS/p/17948431
Your Price
$ 13.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.098
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
1/2" Tube OD; 1/2 NPT Thread; 90 Deg Angle; 1.0 MPa Working Pressure; POM/PBT/Brass Material; General Purpose; Air-60C/Water 40C; Air/Water superceeds old part number KQ2W13-37S
Long Description
Tube Connector; 1/2" Tube OD; 1/2 NPT Thread; 90 Deg Angle; 1.0 MPa Working Pressure; POM/PBT/Brass Material; General Purpose; Air-60C/Water 40C; Air/Water superceeds old part number KQ2W13-37S