SMC
SMC
KQ2Y11-37AS
SMC SMC
Description
KQ2Y11-37AS ; FITTING MALE RUN TEE
Pipe Tee; Male Run; 3/8" Tube Outside Diameter; 1/2" MNPT Port; 1MPa Operating Pressure; Polybutylene Terephthalate and Brass; White Body; Orange Release Button; Air/Water Fluid; -5 to 60 Degree C Fluid Temperature; With Thread Sealant
Part #
KQ2Y11-37AS
BDI #
17948693
Details
11.78
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2Y11-37AS/p/17948693
Your Price
$ 11.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40174601
Weight / Kilogram
0.048
Product Group - BDI
F02172
Noun
Tee
Keyword String
Pipe Brass
Product Detail
Pipe Tee
Product Specification
Male Run; 3/8" Tube Outside Diameter; 1/2" MNPT Port; 1MPa Operating Pressure; Polybutylene Terephthalate and Brass; White Body; Orange Release Button; Air/Water Fluid; -5 to 60 Degree C Fluid Temperature; With Thread Sealant
Long Description
Pipe Tee; Male Run; 3/8" Tube Outside Diameter; 1/2" MNPT Port; 1MPa Operating Pressure; Polybutylene Terephthalate and Brass; White Body; Orange Release Button; Air/Water Fluid; -5 to 60 Degree C Fluid Temperature; With Thread Sealant

