SMC
SMC
KQ2Y13-36AS
SMC SMC
Description
KQ2Y13-36AS ; FITTING MALE RUN TEE
Tube Connector; 1/2" X 1/2" Tube OD; 3/8" NPT Thread; 1.0 MPa Working Pressure; POM/PBT/Brass Material; No Finish; General Purpose; One Touch; Air-60C/Water 40C; Air/Water superceeds old part number KQ2Y13-36S
Part #
KQ2Y13-36AS
BDI #
17948655
Details
11.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2Y13-36AS/p/17948655
Your Price
$ 11.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.025
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
1/2" X 1/2" Tube OD; 3/8" NPT Thread; 1.0 MPa Working Pressure; POM/PBT/Brass Material; No Finish; General Purpose; One Touch; Air-60C/Water 40C; Air/Water superceeds old part number KQ2Y13-36S
Long Description
Tube Connector; 1/2" X 1/2" Tube OD; 3/8" NPT Thread; 1.0 MPa Working Pressure; POM/PBT/Brass Material; No Finish; General Purpose; One Touch; Air-60C/Water 40C; Air/Water superceeds old part number KQ2Y13-36S

