SMC
SMC
KQG2H13-00
SMC SMC
Description
KQG2H13-00 ; FITTING STRAIGHT UNION
Tube Connector; Straight; 1/2" Tube OD; 316 Stainless Steel; -100kPa to 1MPa Operating Pressure; Air/Water/Steam Fluid; 20MM Diameter; 38MM Length; -5 to 150 Degree C Temperature
Part #
KQG2H13-00
BDI #
17949691
Details
55.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQG2H13-00/p/17949691
Your Price
$ 55.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.05
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
Straight; 1/2" Tube OD; 316 Stainless Steel; -100kPa to 1MPa Operating Pressure; Air/Water/Steam Fluid; 20MM Diameter; 38MM Length; -5 to 150 Degree C Temperature
Long Description
Tube Connector; Straight; 1/2" Tube OD; 316 Stainless Steel; -100kPa to 1MPa Operating Pressure; Air/Water/Steam Fluid; 20MM Diameter; 38MM Length; -5 to 150 Degree C Temperature

