TOMPKINS INDUSTRIES
TOMPKINS INDUSTRIES
NB6701-16-16
TOMPKINS INDUSTRIES TOMPKINS INDUSTRIES
Description
NB6701-16-16 ; 16MJ-16FJX 90 BENT TUBE
Tube Elbow; JIC Swivel Bent Tube No Braze Elbow 90 Deg; 2.76" Drop Length; Steel; 1 5/16-12 Thread; 16 Thread Nominal Size; Male JIC Thread Type
Part #
NB6701-16-16
BDI #
17176185
Details
90.51
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/NB6701-16-16/p/17176185
Your Price
$ 90.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Product Detail
Tube Elbow
Product Specification
Tube Elbow; JIC Swivel Bent Tube No Braze Elbow 90 Deg; 2.76" Drop Length; Steel; 1 5/16-12 Thread; 16 Thread Nominal Size; Male JIC Thread Type
Long Description
Tube Elbow; JIC Swivel Bent Tube No Braze Elbow 90 Deg; 2.76" Drop Length; Steel; 1 5/16-12 Thread; 16 Thread Nominal Size; Male JIC Thread Type
