TOMPKINS INDUSTRIES
TOMPKINS INDUSTRIES
NB6702-12-12
TOMPKINS INDUSTRIES TOMPKINS INDUSTRIES
描述
TOMPKINS INDUSTRIES NB6702-12-12
Tube Elbow; JIC Swivel Bent Tube No Braze Elbow 45 Deg; Steel; 1-1/16-12 Thread; 12 Thread Nominal Size; Male JIC Thread Type; 1-1/16-12 Thread
制造商部件号
NB6702-12-12
BDI部件号
17176198
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/NB6702-12-12/p/17176198
单价(不含税)
请求报价
BDIExpress
|
BDI- 加拿大 | 6 |
BDI- 美国 | 2 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02172
名称
Elbow
关键字串
Tube
产品明细
Tube Elbow
产品规格
Tube Elbow; JIC Swivel Bent Tube No Braze Elbow 45 Deg; Steel; 1-1/16-12 Thread; 12 Thread Nominal Size; Male JIC Thread Type; 1-1/16-12 Thread
详细描述
Tube Elbow; JIC Swivel Bent Tube No Braze Elbow 45 Deg; Steel; 1-1/16-12 Thread; 12 Thread Nominal Size; Male JIC Thread Type; 1-1/16-12 Thread