DIXON VALVE
DIXON VALVE
RN32
DIXON VALVE DIXON VALVE
Description
RN32 HOSE INSERT ; 3/8" SHANKX1/4" NPT 316SS
Hose Barb Fitting; MNPTF X Hose Barb; 316 Stainless Steel Material; NPT Thread; 1/4" Thread Size; 3/8" Hose Size; 100 Optional Pkg/Box Qty
Part #
RN32
BDI #
17286393
Details
23.69
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/RN32/p/17286393
Your Price
$ 23.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.022
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Barb
Weight / LBS
0.048
Product Detail
Hose Barb Fitting
Product Specification
Hose Barb Fitting; MNPTF X Hose Barb; 316 Stainless Steel Material; NPT Thread; 1/4" Thread Size; 3/8" Hose Size; 100 Optional Pkg/Box Qty
Long Description
Hose Barb Fitting; MNPTF X Hose Barb; 316 Stainless Steel Material; NPT Thread; 1/4" Thread Size; 3/8" Hose Size; 100 Optional Pkg/Box Qty