DIXON VALVE
DIXON VALVE
H2F2
DIXON VALVE DIXON VALVE
Description
H2F2 INTERCHANGE FEMALE PLUG ; STEEL 1/4"-18 FNPTF 1/4" BODY
Plug; 1/4" Size; 22500 PSI Brust Pressure; 3/4" Hex; 1.55" Length; 0.83" OD; 5000 PSI Operating Pressure; Steel Material; -40 To 250 Deg F Temperature Range; 1/4"-18 FNPTF
Part #
H2F2
BDI #
19322832
Details
26.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/H2F2/p/19322832
Your Price
$ 26.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.039
Product Group - BDI
F02172
Noun
Plug
Manufacturer URL
https://dixonvalve.com
Product Detail
Plug
Product Specification
1/4" Size; 22500 PSI Brust Pressure; 3/4" Hex; 1.55" Length; 0.83" OD; 5000 PSI Operating Pressure; Steel Material; -40 To 250 Deg F Temperature Range; 1/4"-18 FNPTF
Long Description
Plug; 1/4" Size; 22500 PSI Brust Pressure; 3/4" Hex; 1.55" Length; 0.83" OD; 5000 PSI Operating Pressure; Steel Material; -40 To 250 Deg F Temperature Range; 1/4"-18 FNPTF

