https://www.bdiexpress.com/medias/MFRDVCXXXXXX-HR1610-3-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM0OHxpbWFnZS9qcGVnfGFEVTBMMmhqTkM4eE1EazNOVEUzTVRBeE9EYzRNaTlOUmxKRVZrTllXRmhZV0ZoZlNGSXhOakV3WHpOZk16QXdlRE13TUM1cWNHY3xlNTBhMDIwZjRjMzlhMDYxYjM4MTQxMmQ4YjQ3MzMxYzgwMzA5ZWQyMmU3ZGQ1MWE4ODk3YzhlZTE4MzlkNWYz
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-HR1610-3-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM0OHxpbWFnZS9qcGVnfGFEVTBMMmhqTkM4eE1EazNOVEUzTVRBeE9EYzRNaTlOUmxKRVZrTllXRmhZV0ZoZlNGSXhOakV3WHpOZk16QXdlRE13TUM1cWNHY3xlNTBhMDIwZjRjMzlhMDYxYjM4MTQxMmQ4YjQ3MzMxYzgwMzA5ZWQyMmU3ZGQ1MWE4ODk3YzhlZTE4MzlkNWYz
DIXON VALVE
DIXON VALVE
HR1610-6
DIXON VALVE DIXON VALVE
Description
HR1610-6 HOSE RACK ; 1-1/2" TO 1-3/4" STEEL 6-1/4"
Saddle Hose Rack; 100 FT Capacity; 10" Height; 1-1/2" To 1-3/4" Hole Size; Steel Material; 16" Width
Part #
HR1610-6
BDI #
19323471
Details
223.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/HR1610-6/p/19323471
Your Price
$ 223.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
3.47
Product Group - BDI
F02234
Noun
Rack
Keyword String
Saddle Hose
Manufacturer URL
https://dixonvalve.com
Product Detail
Saddle Hose Rack
Product Specification
100 FT Capacity; 10" Height; 1-1/2" To 1-3/4" Hole Size; Steel Material; 16" Width
Long Description
Saddle Hose Rack; 100 FT Capacity; 10" Height; 1-1/2" To 1-3/4" Hole Size; Steel Material; 16" Width
