Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6MXTXREEL https://www.bdiexpress.com/medias/INDXXXXXXXXX-23710008-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM3NnxpbWFnZS9qcGVnfGFEQXhMMmc0T0M4NU9EWXhNVGd5TWpVNU1qTXdMMGxPUkZoWVdGaFlXRmhZV0Y4eU16Y3hNREF3T0Y4ek1EQjRNekF3TG1wd1p3fDkxZGMzZDM4ZWVmYWU1MmU4MTE0MDVmOGE3NjNjNDcwMzI4ZWZlNWZjZGU0MmY2NTI1ZjJiMWNiNzM5ZjhlZDU
23710003 Hose Flexible Tubing And Assemblies 

GATES GATES

6MXTXREEL

Description

6MXTXREEL HYDRAULIC HOSE ; POR 70276 3/8" ID 400FT/REEL

Hydraulic Wire Braid Hose; 1" Hose Inner Diameter; 1.38" Hose Outer Diameter; Black, Oil Resistant, Synthetic Rubber; 2400PSI Working Pressure

Part #

46579660

BDI #
23710003

Details

8.56 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 8.56 / Foot BDIExpress
QTY

Inventory

Total: 1,200

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.12
EAN
0770075769354
Product Group - BDI
F02192
Harmonized Tariff Code
3917.31.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Product Detail
Hydraulic Wire Braid Hose
Product Specification
Hydraulic Wire Braid Hose; 1" Hose Inner Diameter; 1.38" Hose Outer Diameter; Black, Oil Resistant, Synthetic Rubber; 2400PSI Working Pressure
Long Description
Hydraulic Wire Braid Hose; 1" Hose Inner Diameter; 1.38" Hose Outer Diameter; Black, Oil Resistant, Synthetic Rubber; 2400PSI Working Pressure