https://www.bdiexpress.com/medias/INDGATXXXXXX-22150787-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODh8aW1hZ2UvanBlZ3xhR0k0TDJnME1pOHhNRFEwTnpZeU5UWXhOelF6T0M5SlRrUkhRVlJZV0ZoWVdGaGZNakl4TlRBM09EZGZNekF3ZURNd01DNXFjR2N8NjU1YTBlNTAzNjMyNTM5ZGFkYmVhZDhmOWEwNTNlYWQ2NTM3OGJiNDE4NDUyNzBhZjcxZDFmY2MyNmJkODg3MA
https://www.bdiexpress.com/medias/INDGATXXXXXX-22150787-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODh8aW1hZ2UvanBlZ3xhR0k0TDJnME1pOHhNRFEwTnpZeU5UWXhOelF6T0M5SlRrUkhRVlJZV0ZoWVdGaGZNakl4TlRBM09EZGZNekF3ZURNd01DNXFjR2N8NjU1YTBlNTAzNjMyNTM5ZGFkYmVhZDhmOWEwNTNlYWQ2NTM3OGJiNDE4NDUyNzBhZjcxZDFmY2MyNmJkODg3MA
GATES
GATES
G81801-0016
GATES GATES
Description
G81801-0016 HOSE PROTECTIVE SLEEVE ; POR 16HGX25 /FT
Hose Sleeve; 1.06" Inside Diameter; 1.67" Flat Width; 25' Length; Nylon
Part #
G81801-0016
BDI #
1097178
Details
9.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/G81801-0016/p/1097178
Your Price
$ 9.73 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.02
EAN
0072053170542
Product Group - BDI
F02172
Harmonized Tariff Code
7307.19.90.80
Noun
Sleeve
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Product Detail
Hose Sleeve
Product Specification
1.06" Inside Diameter; 1.67" Flat Width; 25' Length; Nylon
Long Description
Hose Sleeve; 1.06" Inside Diameter; 1.67" Flat Width; 25' Length; Nylon
