Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-1/2INX125FT REDWING FUEL OIL RED FXF https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-REW-FXF-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDJ8aW1hZ2UvanBlZ3xhR0pqTDJnMU5TOHhNRGszTWpnd016TXdNVFF3Tmk5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5U1JWZGZSbGhHWDFKRVh6TXdNSGd6TURBdWFuQm58M2I3YTdkM2RiODE0NmQ4MWY1MWU4NDc2YTRiNDlhMjc1ODg2Y2JmOGVlMTA1Y2MzNDA2MWUwNzlmOTBjNDQzYw
424304 Hose Assemblies 

CONTINENTAL CONTINENTAL

1-1/2INX125FT REDWING FUEL OIL RED FXF

Description

1-1/2IN REDWING FUEL OIL RED FXF HOSE ; NON-RETURNABLE 125FT L RED SBR

Hose Assembly; Petroleum; 1-1/2" Inside Diameter; 2.1" Outside Diameter; 125FT Length; Red; 1-1/2" Female Both Ends; -40 To 140 Deg F Operating Pressure

Part #

1-1/2INX125FT REDWING FUEL OIL RED FXF

BDI #
424304

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
59.804
EAN
0037256268991
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
125
Length - Meter
38.1
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Red
Fittings Used on Ends
1-1/2" Female Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Home Delivery | Commercial and Industrial Service
Inch - Metric
Inch
Other Features
2 Synthetic Yarn Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
115
Long Description
Hose Assembly; Petroleum; 1-1/2" Inside Diameter; 2.1" Outside Diameter; 125FT Length; Red; 1-1/2" Female Both Ends; -40 To 140 Deg F Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
2.1 Inch | 53.34 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh