https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-REW-MXM-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNjZ8aW1hZ2UvanBlZ3xhR1poTDJnMk1DOHhNRGszTWpnd016WTVORFl5TWk5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5U1JWZGZUVmhOWDFKRVh6TXdNSGd6TURBdWFuQm58ODdiNWZlMDMwNDQyZTQyOWRiNDdjNmJlZTVjZmMwNzMzODQxYjYwMzM0Y2I5YTE1OGZlYjZmZTUwNGQwOTA5Mw
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-REW-MXM-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNjZ8aW1hZ2UvanBlZ3xhR1poTDJnMk1DOHhNRGszTWpnd016WTVORFl5TWk5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5U1JWZGZUVmhOWDFKRVh6TXdNSGd6TURBdWFuQm58ODdiNWZlMDMwNDQyZTQyOWRiNDdjNmJlZTVjZmMwNzMzODQxYjYwMzM0Y2I5YTE1OGZlYjZmZTUwNGQwOTA5Mw
CONTINENTAL
CONTINENTAL
1-1/2INX125FT REDWING FUEL OIL RED MMOT
CONTINENTAL CONTINENTAL
Description
1-1/2INX125FT REDWING FUEL OIL RED MMOT ; HOSE
Hose Assembly; Petroleum; 1-1/2" Inside Diameter; 2.1" Outside Diameter; 125FT Length; Red; 1-1/2" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Part #
20021775
BDI #
424349
Details
3342.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-1-2INX125FT-REDWING-FUEL-OIL-RED-MMOT/p/424349
Your Price
$ 3,342.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
59.617
EAN
0037256122958
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
125
Length - Meter
38.1
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Red
Fittings Used on Ends
1-1/2" MNPT Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Home Delivery | Commercial and Industrial Service
Inch - Metric
Inch
Other Features
2 Synthetic Yarn Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
115
Long Description
Hose Assembly; Petroleum; 1-1/2" Inside Diameter; 2.1" Outside Diameter; 125FT Length; Red; 1-1/2" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Outside Diameter
2.1 Inch | 53.34 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

