

CONTINENTAL
CONTINENTAL
1-1/2INX175FT REDWING FUEL OIL MXF
CONTINENTAL CONTINENTAL
Description
1-1/2INX175FT REDWING FUEL OIL MXF ; HOSE ASSY 175'L RED SBR
Hose Assembly; Petroleum; 1-1/2" Inside Diameter; 2.1" Outside Diameter; 175FT Length; Red; 1-1/2" Male X 1-1/2" Female; -40 To 140 Deg F Operating Pressure
Part #
20021818
BDI #
24572771
Details
4906.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-1-2INX175FT-REDWING-FUEL-OIL-MXF/p/24572771
Your Price
$ 4,906.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
84.502
EAN
0037256123283
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
175
Length - Meter
53.34
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Red
Fittings Used on Ends
1-1/2" Male X 1-1/2" Female
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Home Delivery | Commercial and Industrial Service
Inch - Metric
Inch
Other Features
2 Synthetic Yarn Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
161
Long Description
Hose Assembly; Petroleum; 1-1/2" Inside Diameter; 2.1" Outside Diameter; 175FT Length; Red; 1-1/2" Male X 1-1/2" Female; -40 To 140 Deg F Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
2.1 Inch | 53.34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh