https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FLE-MXM-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0MDZ8aW1hZ2UvanBlZ3xhRGRoTDJoak5pOHhNRGszTWpnd05EVXhNemd5TWk5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5R1RFVmZUVmhOWDFsTVYxOHpNREI0TXpBd0xtcHdad3xhYjQ3YTI1YTgzMTFhOTQyNWI5YzRkOTQ3Nzc1YWEzZjMxOTllNjE2MGNiYThjNmY3NTU5YTU4YzQwZGYzNmUy
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FLE-MXM-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0MDZ8aW1hZ2UvanBlZ3xhRGRoTDJoak5pOHhNRGszTWpnd05EVXhNemd5TWk5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5R1RFVmZUVmhOWDFsTVYxOHpNREI0TXpBd0xtcHdad3xhYjQ3YTI1YTgzMTFhOTQyNWI5YzRkOTQ3Nzc1YWEzZjMxOTllNjE2MGNiYThjNmY3NTU5YTU4YzQwZGYzNmUy
CONTINENTAL
CONTINENTAL
1-1/2X50FT FLEXSTEEL MINE SPRAY 1000 MXM
CONTINENTAL CONTINENTAL
Description
1-1/2IN FLEXSTEEL MINE SPRAY 1000 MXM ; NON-RETURNABLE HOSE 50FT L SBR 6 MOQ
Hose Assembly; Mine Spray; 1-1/2" Inside Diameter; 1.98" Outside Diameter; 50FT Length; Yellow; 1-1/2" Male Both Ends; -20 To 210 Deg F Operating Pressure
Part #
1-1/2X50FT FLEXSTEEL MINE SPRAY 1000 MXM
BDI #
24575647
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-1-2X50FT-FLEXSTEEL-MINE-SPRAY-1000-MXM/p/24575647
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
25.862
EAN
0037256509933
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Mine Spray
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Yellow
Fittings Used on Ends
1-1/2" Male Both Ends
Operating Temperature Range
-20 To 210 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
General Underground Water Spray Service | Mechanical Mining Machine
Inch - Metric
Inch
Other Features
1 Steel Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Mine Spray
Manufacturer URL
https://www.continental.com
Weight / LBS
54
Long Description
Hose Assembly; Mine Spray; 1-1/2" Inside Diameter; 1.98" Outside Diameter; 50FT Length; Yellow; 1-1/2" Male Both Ends; -20 To 210 Deg F Operating Pressure
Outside Diameter
1.98 Inch | 50.292 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

