GATES
GATES
1-1/4IN CLEAN MASTER WASHDOWN W/NOZZLE
GATES GATES
Description
1-1/4" CLEAN MASTER WASHDOWN W/NOZZLE ; PRESSURE WASHER HOSE
Pressure Washer; 1-1/4" Inside Diameter; 1-3/4" Outside Diameter; 50FT Length; Gray; Nozzle; 150 PSI - 10 Bar Operating Pressure
Part #
3213-0545
BDI #
1090869
Details
772.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-1-4IN-CLEAN-MASTER-WASHDOWN-W-NOZZLE/p/1090869
Your Price
$ 772.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
17.92
EAN
0072053636000
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Pressure Washer
Inner Material
Rubber
Outer Material
Rubber
Color
Gray
Fittings Used on Ends
1-1/4" Nozzle
Operating Temperature Range
-20 To 180 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Food Handling | Paper Mill | Processing Plant Wash down
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord | Bend Radius 10 Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.32.00.50
Noun
Assembly
Keyword String
Hose Pressure Washer
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32130545
Weight / LBS
39.5
Long Description
Pressure Washer; 1-1/4" Inside Diameter; 1-3/4" Outside Diameter; 50FT Length; Gray; Nozzle; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
1.75 Inch | 44.45 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


