GATES
GATES
1-1/4INX150FT CPL FUEL OIL DELIVERY ASSY
GATES GATES
Description
1-1/4"X150' CPL FUEL OIL DELIVERY ASSY ; PETROLEUM HOSE
Oil and Petroleum; 1-1/4" Inside Diameter; 1-3/4" Outside Diameter; 150FT Length; Red; 1-1/4" Female; 200 PSI - 14 Bar Operating Pressure
Part #
3221-0081
BDI #
18623388
Details
3652.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-1-4INX150FT-CPL-FUEL-OIL-DELIVERY-ASSY/p/18623388
Your Price
$ 3,652.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
54.88
EAN
0072053645675
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
150
Length - Meter
45.72
Type of Hose
Oil and Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Fittings Used on Ends
1-1/4" Female
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Home and Heavy Duty Commercial Service | Industrial
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord | Bend Radius 10 Inch | Quick Coupling With Internal Ferrule
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.32.00.50
Noun
Assembly
Keyword String
Hose Oil and Petroleum
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32210081
Weight / LBS
121
Long Description
Oil and Petroleum; 1-1/4" Inside Diameter; 1-3/4" Outside Diameter; 150FT Length; Red; 1-1/4" Female; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh