

CONTINENTAL
CONTINENTAL
1-1/4X175 REDWING FUEL OILHIGHDUROA/SMXF
CONTINENTAL CONTINENTAL
Description
1-1/4X175 REDWING FUEL OILHIGHDUROA/SMXF ; POR HOSE ASSEMBLY SYNTHETIC RUBBER
Hose Assembly; Oil; 1-1/4" Inside Diameter; 1.79" Outside Diameter; 175FT Length; Red; 1-1/4" Male X 1-1/4" Female; -40 To 200 Deg F Operating Pressure
Part #
1-1/4X175 REDWING FUEL OILHIGHDUROA/SMXF
BDI #
24575322
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-1-4X175-REDWING-FUEL-OILHIGHDUROA-SMXF/p/24575322
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
60.066
EAN
0037256508387
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
175
Length - Meter
53.34
Type of Hose
Oil
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Red
Fittings Used on Ends
1-1/4" Male X 1-1/4" Female
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
245 PSI | 17 Bar
Typical Use
Transfer and Delivery Fuel Oil
Inch - Metric
Inch
Other Features
Braided Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Oil
Manufacturer URL
https://www.continental.com
Long Description
Hose Assembly; Oil; 1-1/4" Inside Diameter; 1.79" Outside Diameter; 175FT Length; Red; 1-1/4" Male X 1-1/4" Female; -40 To 200 Deg F Operating Pressure
Outside Diameter
1.79 Inch | 45.466 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh