Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 1/2INX100FT NEPTUNE 3000 BLACK MXMS KG
423334 Hose Assemblies 

CONTINENTAL CONTINENTAL

1/2INX100FT NEPTUNE 3000 BLACK MXMS KG

Description

1/2INX100FT NEPTUNE 3000 BLACK MXMS KG ; CLEANING HOSE

Hose Assembly; Cleaning Equipment; 1/2" Inside Diameter; 0.82" Outside Diameter; 100FT Length; Black; 1/2" M X 1/2" MS; 3000 PSI | 210 Bar Operating Pressure

Part #

20023613

BDI #
423334

Details

734.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 734.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
15.515
EAN
0037256232473
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Cleaning Equipment
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
1/2" M X 1/2" MS
Operating Temperature Range
-20 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Pressure Washer Machine
Inch - Metric
Inch
Other Features
1 Steel Wire Braid Reinforcement | With Kink Guard
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Cleaning Equipment
Manufacturer URL
https://www.continental.com
Weight / LBS
32
Long Description
Hose Assembly; Cleaning Equipment; 1/2" Inside Diameter; 0.82" Outside Diameter; 100FT Length; Black; 1/2" M X 1/2" MS; 3000 PSI | 210 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.82 Inch | 20.828 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh