Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1/2INX50FT SUPER ORTAC YELLOW 1000 MXM https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-SU-ORT-MXM-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYyNXxpbWFnZS9qcGVnfGFEazFMMmd5T0M4eE1EazNOek0wTlRNd05qWTFOQzlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlUVlY5UFVsUmZUVmhOWDFsTVYxOHpNREI0TXpBd0xtcHdad3wzOGJkNTJkNDY1NmViMWM4YTQwNzQ1NThlMTE4MmVhM2FkZDA4OGIzYTc2Njc2Y2I4OGJjYzNmMDcyNzQ1ZGI5
24573228 Hose Assemblies 

CONTINENTAL CONTINENTAL

1/2INX50FT SUPER ORTAC YELLOW 1000 MXM

Description

1/2IN SUPER ORTAC YELLOW 1000 MXM HOSE ; MP 50FT L SBR

Hose Assembly; Air and Multi Purpose; 1/2" Inside Diameter; 0.91" Outside Diameter; 50FT Length; Yellow; 1/2" Male Both Ends; -20 To 210 Deg F Operating Pressure

Part #

20024080

BDI #
24573228

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
8.832
EAN
0037256220630
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Air and Multi Purpose
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Yellow
Fittings Used on Ends
1/2" Male Both Ends
Operating Temperature Range
-20 To 210 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
Agricultural
Inch - Metric
Inch
Other Features
1 Steel Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Air and Multi Purpose
Manufacturer URL
https://www.continental.com
Weight / LBS
17
Long Description
Hose Assembly; Air and Multi Purpose; 1/2" Inside Diameter; 0.91" Outside Diameter; 50FT Length; Yellow; 1/2" Male Both Ends; -20 To 210 Deg F Operating Pressure
Outside Diameter
0.91 Inch | 23.114 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh