

CONTINENTAL
CONTINENTAL
1/2INX50FT SUPER SANI-WASH WHITE 300MSXF
CONTINENTAL CONTINENTAL
Description
1/2IN SUPER SANI-WASH WHT 300 HOSE ; POR 50FTL DGA 200MOQ
Hose Assembly; Food and Beverage; 1/2" Inside Diameter; 0.84" Outside Diameter; 50FT Length; White; 1/2" MS X 1/2" F; -40 To 200 Deg F Operating Pressure
Part #
21050173
BDI #
24580577
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-2INX50FT-SUPER-SANI-WASH-WHITE-300MSXF/p/24580577
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
5.715
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Food and Beverage
Inner Material
EPDM
Outer Material
EPDM
Color
White
Fittings Used on Ends
1/2" MS X 1/2" F
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Food Processing Plants | Dairies | Packing Houses | Bottling Plants | Breweries | Canneries and Creameries
Inch - Metric
Inch
Other Features
Spiral Textile Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Food and Beverage
Manufacturer URL
https://www.continental.com
Weight / LBS
13
Long Description
Hose Assembly; Food and Beverage; 1/2" Inside Diameter; 0.84" Outside Diameter; 50FT Length; White; 1/2" MS X 1/2" F; -40 To 200 Deg F Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.84 Inch | 21.336 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh