https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-VAR-MXM-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYwNnxpbWFnZS9qcGVnfGFHTTJMMmd3WXk4eE1EazNNamd3TWpVME56YzBNaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlXUVZKZlRWaE5YMUpFWHpNd01IZ3pNREF1YW5Cbnw5YjUzNTRjMGVjM2I2Mjg5Y2E0ZTg1OTg1OGQ5YjcxZjc5MTM1ODZlNzE0NjlmYTNhNDc5MGU1NTEyMDI3OTQy
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-VAR-MXM-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYwNnxpbWFnZS9qcGVnfGFHTTJMMmd3WXk4eE1EazNNamd3TWpVME56YzBNaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlXUVZKZlRWaE5YMUpFWHpNd01IZ3pNREF1YW5Cbnw5YjUzNTRjMGVjM2I2Mjg5Y2E0ZTg1OTg1OGQ5YjcxZjc5MTM1ODZlNzE0NjlmYTNhNDc5MGU1NTEyMDI3OTQy
CONTINENTAL
CONTINENTAL
1/2INX50FT VARIFLEX RED 300 MXM 1/4NPT
CONTINENTAL CONTINENTAL
Description
1/2INX50FT VARIFLEX RED 300 MXM 1/4NPT ; HOSE GP SBR LBAR
Hose Assembly; Air and Multi Purpose; 1/2" Inside Diameter; 0.86" Outside Diameter; 50FT Length; Red; 1/2" Male Both Ends; -20 To 190 Deg F Operating Pressure
Part #
20104909
BDI #
24573944
Details
220.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-2INX50FT-VARIFLEX-RED-300-MXM-1-4NPT/p/24573944
Your Price
$ 220.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
5.377
EAN
0037256234088
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Air and Multi Purpose
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Red
Fittings Used on Ends
1/2" Male Both Ends
Operating Temperature Range
-20 To 190 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Industrial Air Service | Compressor Lines | Pneumatic Tools | Low-Pressure Spray
Inch - Metric
Inch
Other Features
Spiral Synthetic Yarn Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Air and Multi Purpose
Manufacturer URL
https://www.continental.com
Weight / LBS
13
Long Description
Hose Assembly; Air and Multi Purpose; 1/2" Inside Diameter; 0.86" Outside Diameter; 50FT Length; Red; 1/2" Male Both Ends; -20 To 190 Deg F Operating Pressure
Outside Diameter
0.86 Inch | 21.844 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

