CONTINENTAL
CONTINENTAL
1/2X200FT FLEXSTEEL 250 STEAM BLKMXMBOSS
CONTINENTAL CONTINENTAL
Description
1/2X200FT FLEXSTEEL 250 STEAM BLKMXMBOSS ; POR HOSE ASSEMBLY SYNTHETIC RUBBER
Hose Assembly; Steam; 1/2" Inside Diameter; 1.06" Outside Diameter; 200FT Length; Black; 1/2" Male X 1/2" Male Boss; -40 To 450 Deg F Operating Pressure
Part #
1/2X200FT FLEXSTEEL 250 STEAM BLKMXMBOSS
BDI #
24576831
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-2X200FT-FLEXSTEEL-250-STEAM-BLKMXMBOSS/p/24576831
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
40.508
EAN
0037256514326
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
200
Length - Meter
60.96
Type of Hose
Steam
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
1/2" Male X 1/2" Male Boss
Operating Temperature Range
-40 To 450 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Refineries | Shipyards | Chemical Plants | Steel Mills | Foundries and Heavy Industrial
Inch - Metric
Inch
Other Features
1 or 2 Steel Wire Braids Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Steam
Manufacturer URL
https://www.continental.com
Weight / LBS
90
Long Description
Hose Assembly; Steam; 1/2" Inside Diameter; 1.06" Outside Diameter; 200FT Length; Black; 1/2" Male X 1/2" Male Boss; -40 To 450 Deg F Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.06 Inch | 26.924 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

