https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-WW-MXM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNzV8aW1hZ2UvanBlZ3xhRFF5TDJobFpTOHhNRGszTWpnd01ERXlNamt4TUM5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5WFYxOU5XRTFmUWt4TFh6TXdNSGd6TURBdWFuQm58MTZlZWYyZDEyNmVjMTdiZDE4NmU0MjVjMmYzYmRkOGIwNDIyYzhjNmZmYjMzMTI5MjNkZjk3NDUzNjBlMWFiZg
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-WW-MXM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNzV8aW1hZ2UvanBlZ3xhRFF5TDJobFpTOHhNRGszTWpnd01ERXlNamt4TUM5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5WFYxOU5XRTFmUWt4TFh6TXdNSGd6TURBdWFuQm58MTZlZWYyZDEyNmVjMTdiZDE4NmU0MjVjMmYzYmRkOGIwNDIyYzhjNmZmYjMzMTI5MjNkZjk3NDUzNjBlMWFiZg
CONTINENTAL
CONTINENTAL
1/2X300FT WHITEWATER BLACK 2500 MXM
CONTINENTAL CONTINENTAL
Description
1/2X300FT WHITEWATER BLACK 2500 MXM ; POR CLEANING EQUIPMENT HOSE ASSY
Hose Assembly; Pressure Washer; 1/2" Inside Diameter; 0.83" Outside Diameter; 300FT Length; Black; 1/2" Male Both Ends; 0 To 250 Deg F Operating Pressure
Part #
1/2X300FT WHITEWATER BLACK 2500 MXM
BDI #
24574472
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-2X300FT-WHITEWATER-BLACK-2500-MXM/p/24574472
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
44.037
EAN
0037256503603
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
300
Length - Meter
91.44
Type of Hose
Pressure Washer
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
1/2" Male Both Ends
Operating Temperature Range
0 To 250 Deg F
Operating Pressure
2500 PSI | 172 Bar
Typical Use
Cleaner/Pressure Washer Machine
Inch - Metric
Inch
Other Features
1 Steel Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Pressure Washer
Manufacturer URL
https://www.continental.com
Weight / LBS
93
Long Description
Hose Assembly; Pressure Washer; 1/2" Inside Diameter; 0.83" Outside Diameter; 300FT Length; Black; 1/2" Male Both Ends; 0 To 250 Deg F Operating Pressure
Outside Diameter
0.83 Inch | 21.082 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

