Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1/2X50 FORTRESS 300 BLUE MSXF DINGALBAR https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FORT-MSXF-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE0M3xpbWFnZS9qcGVnfGFESTNMMmhrTXk4eE1EazNNamd3TURrd09UTTBNaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlHVDFKVVgwMVRXRVpmUWt4Vlh6TXdNSGd6TURBdWFuQm58NTE3NzAwZGE1ZmQwMjBkMzFlYzJiNzQ3MzA4N2ZjMjZlMDc2MzYyNGU1YWFhZGI3MWJlNmI3MWEyYjE0NGJlNQ
24571541 Hose Assemblies 

CONTINENTAL CONTINENTAL

1/2X50 FORTRESS 300 BLUE MSXF DINGALBAR

Description

NOT AVAILABLE IN US

Hose Assembly; Cleaning Equipment; 1/2" Inside Diameter; 0.9" Outside Diameter; 50FT Length; Blue; 1/2" MS X 1/2" F; -20 To 210 Deg F Operating Pressure

Part #

1/2X50 FORTRESS 300 BLUE MSXF DINGALBAR

BDI #
24571541

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
5.828
EAN
0037256035791
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Cleaning Equipment
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Blue
Fittings Used on Ends
1/2" MS X 1/2" F
Operating Temperature Range
-20 To 210 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Food Processing Plants | Dairies | Packing Houses | Bottling Plants | Breweries | Canneries and Creameries
Inch - Metric
Inch
Other Features
Spiral Synthetic Yarn Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Cleaning Equipment
Manufacturer URL
https://www.continental.com
Weight / LBS
15
Long Description
Hose Assembly; Cleaning Equipment; 1/2" Inside Diameter; 0.9" Outside Diameter; 50FT Length; Blue; 1/2" MS X 1/2" F; -20 To 210 Deg F Operating Pressure
Outside Diameter
0.9 Inch | 22.86 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh