https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-SU-ORT-MSXMS-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ5NXxpbWFnZS9qcGVnfGFEbGtMMmczTWk4eE1EazNNamd3TVRZNU5UYzNOQzlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlUVlY5UFVsUmZUVk5ZVFZOZldVeFhYek13TUhnek1EQXVhbkJufDFmZDcwMjgwZmFmMDJhOWY4NWEyNWFjYTc1ODU0Njc3M2Q2YWEwNDlmZWQzOWVkYzgzYzE0NmI4ZTMyZDVlMjU
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-SU-ORT-MSXMS-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ5NXxpbWFnZS9qcGVnfGFEbGtMMmczTWk4eE1EazNNamd3TVRZNU5UYzNOQzlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlUVlY5UFVsUmZUVk5ZVFZOZldVeFhYek13TUhnek1EQXVhbkJufDFmZDcwMjgwZmFmMDJhOWY4NWEyNWFjYTc1ODU0Njc3M2Q2YWEwNDlmZWQzOWVkYzgzYzE0NmI4ZTMyZDVlMjU
CONTINENTAL
CONTINENTAL
1/2X50FT SUPER ORTAC YELLOW MSXMS
CONTINENTAL CONTINENTAL
Description
1/2X50FT SUPER ORTAC YELLOW MSXMS ; POR MULTI-PURPOSE HOSE ASSY SBR
Hose Assembly; Air and Multi Purpose; 1/2" Inside Diameter; 0.91" Outside Diameter; 50FT Length; Yellow; 1/2" MS Both Ends; -20 To 210 Deg F Operating Pressure
Part #
1/2X50FT SUPER ORTAC YELLOW MSXMS
BDI #
24576263
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-2X50FT-SUPER-ORTAC-YELLOW-MSXMS/p/24576263
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
8.832
EAN
0037256512476
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Air and Multi Purpose
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Yellow
Fittings Used on Ends
1/2" MS Both Ends
Operating Temperature Range
-20 To 210 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
Agricultural
Inch - Metric
Inch
Other Features
1 Steel Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Air and Multi Purpose
Manufacturer URL
https://www.continental.com
Weight / LBS
17
Long Description
Hose Assembly; Air and Multi Purpose; 1/2" Inside Diameter; 0.91" Outside Diameter; 50FT Length; Yellow; 1/2" MS Both Ends; -20 To 210 Deg F Operating Pressure
Outside Diameter
0.91 Inch | 23.114 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


