https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-WW-MXM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNzV8aW1hZ2UvanBlZ3xhRFF5TDJobFpTOHhNRGszTWpnd01ERXlNamt4TUM5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5WFYxOU5XRTFmUWt4TFh6TXdNSGd6TURBdWFuQm58MTZlZWYyZDEyNmVjMTdiZDE4NmU0MjVjMmYzYmRkOGIwNDIyYzhjNmZmYjMzMTI5MjNkZjk3NDUzNjBlMWFiZg
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-WW-MXM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNzV8aW1hZ2UvanBlZ3xhRFF5TDJobFpTOHhNRGszTWpnd01ERXlNamt4TUM5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5WFYxOU5XRTFmUWt4TFh6TXdNSGd6TURBdWFuQm58MTZlZWYyZDEyNmVjMTdiZDE4NmU0MjVjMmYzYmRkOGIwNDIyYzhjNmZmYjMzMTI5MjNkZjk3NDUzNjBlMWFiZg
CONTINENTAL
CONTINENTAL
1/2X72IN WHITEWATER BLACK 2500 MXM
CONTINENTAL CONTINENTAL
Description
1/2X72IN WHITEWATER BLACK 2500 MXM ; POR CLEANING EQUIPMENT HOSE AASY
Hose Assembly; Pressure Washer; 1/2" Inside Diameter; 0.83" Outside Diameter; 6FT Length; Black; 1/2" Male Both Ends; 0 To 250 Deg F Operating Pressure
Part #
1/2X72IN WHITEWATER BLACK 2500 MXM
BDI #
24576051
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-2X72IN-WHITEWATER-BLACK-2500-MXM/p/24576051
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
1.16
EAN
0037256511479
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
6
Length - Meter
1.829
Type of Hose
Pressure Washer
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
1/2" Male Both Ends
Operating Temperature Range
0 To 250 Deg F
Operating Pressure
2500 PSI | 172 Bar
Typical Use
Cleaner/Pressure Washer Machine
Inch - Metric
Inch
Other Features
1 Steel Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Pressure Washer
Manufacturer URL
https://www.continental.com
Weight / LBS
1.86
Long Description
Hose Assembly; Pressure Washer; 1/2" Inside Diameter; 0.83" Outside Diameter; 6FT Length; Black; 1/2" Male Both Ends; 0 To 250 Deg F Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.83 Inch | 21.082 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

