https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-REW-MXF-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNjl8aW1hZ2UvanBlZ3xhR1ZrTDJoaU9DOHhNRGszTWpnd05ERXlNRFl3Tmk5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5U1JWZGZUVmhHWDFKRVh6TXdNSGd6TURBdWFuQm58ODMyMzFmNmU2YTEzNjc4ZGQzMmJiYzgyYzI3YjI1NjNkNzU0MjFjZmIzMjUxYTJiYjQ0ZjAxZDRkNGViNjFiMw
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-REW-MXF-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNjl8aW1hZ2UvanBlZ3xhR1ZrTDJoaU9DOHhNRGszTWpnd05ERXlNRFl3Tmk5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5U1JWZGZUVmhHWDFKRVh6TXdNSGd6TURBdWFuQm58ODMyMzFmNmU2YTEzNjc4ZGQzMmJiYzgyYzI3YjI1NjNkNzU0MjFjZmIzMjUxYTJiYjQ0ZjAxZDRkNGViNjFiMw
CONTINENTAL
CONTINENTAL
1-3/8INX100FT REDWING FUEL OIL MXF
CONTINENTAL CONTINENTAL
Description
1-3/8INX100FT REDWING FUEL OIL MXF HOSE ; RED SBR
Hose Assembly; Petroleum; 1-3/8" Inside Diameter; 1.88" Outside Diameter; 100FT Length; Red; 1-3/8" Male X 1-3/8" Female; -40 To 140 Deg F Operating Pressure
Part #
20021807
BDI #
24572751
Details
2476.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-3-8INX100FT-REDWING-FUEL-OIL-MXF/p/24572751
Your Price
$ 2,476.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
38.637
EAN
0037256123184
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Red
Fittings Used on Ends
1-3/8" Male X 1-3/8" Female
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Home Delivery | Commercial and Industrial Service
Inch - Metric
Inch
Other Features
2 Synthetic Yarn Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
70
Long Description
Hose Assembly; Petroleum; 1-3/8" Inside Diameter; 1.88" Outside Diameter; 100FT Length; Red; 1-3/8" Male X 1-3/8" Female; -40 To 140 Deg F Operating Pressure
Inside Diameter
1.375 Inch | 34.925 Millimeter
Outside Diameter
1.88 Inch | 47.752 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

