

CONTINENTAL
CONTINENTAL
1-3/8INX125FT REDWING FUEL OIL RED MMOT
CONTINENTAL CONTINENTAL
Description
1-3/8INX125FT REDWING FUEL OIL RED MMOT ; HOSE OIL SBR
Hose Assembly; Petroleum; 1-3/8" Inside Diameter; 1.88" Outside Diameter; 125FT Length; Red; 1-3/8" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Part #
20021767
BDI #
424343
Details
3023.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-3-8INX125FT-REDWING-FUEL-OIL-RED-MMOT/p/424343
Your Price
$ 3,023.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
46.749
EAN
0037256122873
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
125
Length - Meter
38.1
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Red
Fittings Used on Ends
1-3/8" MNPT Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Home Delivery | Commercial and Industrial Service
Inch - Metric
Inch
Other Features
2 Synthetic Yarn Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
87.5
Long Description
Hose Assembly; Petroleum; 1-3/8" Inside Diameter; 1.88" Outside Diameter; 125FT Length; Red; 1-3/8" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.88 Inch | 47.752 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh