GATES
GATES
1-3/8INX150FT CPL FUEL OIL DELIVERY ASSY
GATES GATES
Description
1-3/8"X150' CPL FUEL OIL DELIVERY ASSY ; PETROLEUM HOSE
Oil and Petroleum; 1-3/8" Inside Diameter; 1.87" Outside Diameter; 150FT Length; Red; 1-3/8" Female; 200 PSI - 14 Bar Operating Pressure
Part #
3221-0085
BDI #
18623392
Details
4133.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-3-8INX150FT-CPL-FUEL-OIL-DELIVERY-ASSY/p/18623392
Your Price
$ 4,133.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
62.14
EAN
0072053645712
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
150
Length - Meter
45.72
Type of Hose
Oil and Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Fittings Used on Ends
1-3/8" Female
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Home and Heavy Duty Commercial Service | Industrial
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord | Bend Radius 10 Inch | Quick Coupling With Internal Ferrule
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.32.00.50
Noun
Assembly
Keyword String
Hose Oil and Petroleum
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32210085
Weight / LBS
137.1
Long Description
Oil and Petroleum; 1-3/8" Inside Diameter; 1.87" Outside Diameter; 150FT Length; Red; 1-3/8" Female; 200 PSI - 14 Bar Operating Pressure
Outside Diameter
1.87 Inch | 47.498 Millimeter
Inside Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


