https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-REW-FXF-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDJ8aW1hZ2UvanBlZ3xhR0pqTDJnMU5TOHhNRGszTWpnd016TXdNVFF3Tmk5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5U1JWZGZSbGhHWDFKRVh6TXdNSGd6TURBdWFuQm58M2I3YTdkM2RiODE0NmQ4MWY1MWU4NDc2YTRiNDlhMjc1ODg2Y2JmOGVlMTA1Y2MzNDA2MWUwNzlmOTBjNDQzYw
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-REW-FXF-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDJ8aW1hZ2UvanBlZ3xhR0pqTDJnMU5TOHhNRGszTWpnd016TXdNVFF3Tmk5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5U1JWZGZSbGhHWDFKRVh6TXdNSGd6TURBdWFuQm58M2I3YTdkM2RiODE0NmQ4MWY1MWU4NDc2YTRiNDlhMjc1ODg2Y2JmOGVlMTA1Y2MzNDA2MWUwNzlmOTBjNDQzYw
CONTINENTAL
CONTINENTAL
1-3/8INX150FT REDWING FUEL OIL FXF
CONTINENTAL CONTINENTAL
Description
1-3/8INX150FT REDWING FUEL OIL FXF HOSE
Hose Assembly; Petroleum; 1-3/8" Inside Diameter; 1.88" Outside Diameter; 150FT Length; Red; 1-3/8" Female Both Ends; -40 To 140 Deg F Operating Pressure
Part #
20021787
BDI #
24572713
Details
3584.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-3-8INX150FT-REDWING-FUEL-OIL-FXF/p/24572713
Your Price
$ 3,584.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
54.401
EAN
0037256123078
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
150
Length - Meter
45.72
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Red
Fittings Used on Ends
1-3/8" Female Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Home Delivery | Commercial and Industrial Service
Inch - Metric
Inch
Other Features
2 Synthetic Yarn Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
105
Long Description
Hose Assembly; Petroleum; 1-3/8" Inside Diameter; 1.88" Outside Diameter; 150FT Length; Red; 1-3/8" Female Both Ends; -40 To 140 Deg F Operating Pressure
Outside Diameter
1.88 Inch | 47.752 Millimeter
Inside Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

