

CONTINENTAL
CONTINENTAL
1/4 FRONTIER RED 300 50FT MXM L-BAR
CONTINENTAL CONTINENTAL
Description
1/4 FRONTIER RED 300 50FT MXM L-BAR HOSE ; MULTI-PURPOSE 1/4NPTLBAR SBR
Hose Assembly; Air and Multi Purpose; 1/4" Inside Diameter; 0.53" Outside Diameter; 50FT Length; Red; 1/4" Male Both Ends; -40 To 210 Deg F Operating Pressure
Part #
20147625
BDI #
422891
Details
111.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-4-FRONTIER-RED-300-50FT-MXM-L-BAR/p/422891
Your Price
$ 111.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
2.812
EAN
0037256247415
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Air and Multi Purpose
Inner Material
EPDM
Outer Material
EPDM
Color
Red
Fittings Used on Ends
1/4" Male Both Ends
Operating Temperature Range
-40 To 210 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Agricultural | Construction | Industrial
Inch - Metric
Inch
Other Features
2 Spiral Synthetic Yarn Braided Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Air and Multi Purpose
Manufacturer URL
https://www.continental.com
Weight / LBS
5
Long Description
Hose Assembly; Air and Multi Purpose; 1/4" Inside Diameter; 0.53" Outside Diameter; 50FT Length; Red; 1/4" Male Both Ends; -40 To 210 Deg F Operating Pressure
Outside Diameter
0.53 Inch | 13.462 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh