https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-NEP-M-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4ODl8aW1hZ2UvanBlZ3xhRE16TDJnelpDOHhNRGszTWpjNU5qWXhOamN6TkM5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5T1JWQmZUVjlDVEZWZk16QXdlRE13TUM1cWNHY3xhNDc0MzljZDE0YjZhNzQ3YWZiZTY1N2JmODc0MjY0Nzk1NzA2NWMwNmRhNTJiNmM3M2JlNWJhOTgxNTQ5OGVh
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-NEP-M-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4ODl8aW1hZ2UvanBlZ3xhRE16TDJnelpDOHhNRGszTWpjNU5qWXhOamN6TkM5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5T1JWQmZUVjlDVEZWZk16QXdlRE13TUM1cWNHY3xhNDc0MzljZDE0YjZhNzQ3YWZiZTY1N2JmODc0MjY0Nzk1NzA2NWMwNmRhNTJiNmM3M2JlNWJhOTgxNTQ5OGVh
CONTINENTAL
CONTINENTAL
1/4INX150FT NEPTUNE 3000 BLUE MXM KGS
CONTINENTAL CONTINENTAL
Description
1/4IN NEPTUNE 3000 BLUE MXM KGS HOSE ; NON-RETURNABLE 150FT L SBR 3 MOQ
Hose Assembly; Cleaning Equipment; 1/4" Inside Diameter; 0.53" Outside Diameter; 150FT Length; Blue; 1/4" Male Both Ends; -20 To 250 Deg F Operating Pressure
Part #
1/4INX150FT NEPTUNE 3000 BLUE MXM KGS
BDI #
24577211
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-4INX150FT-NEPTUNE-3000-BLUE-MXM-KGS/p/24577211
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
11.25
EAN
0037256515798
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
150
Length - Meter
45.72
Type of Hose
Cleaning Equipment
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Blue
Fittings Used on Ends
1/4" Male Both Ends
Operating Temperature Range
-20 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Pressure Washer Machine
Inch - Metric
Inch
Other Features
1 Steel Wire Braid Reinforcement | With Kink Guard
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Cleaning Equipment
Manufacturer URL
https://www.continental.com
Weight / LBS
22.5
Long Description
Hose Assembly; Cleaning Equipment; 1/4" Inside Diameter; 0.53" Outside Diameter; 150FT Length; Blue; 1/4" Male Both Ends; -20 To 250 Deg F Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.53 Inch | 13.462 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

