

CONTINENTAL
CONTINENTAL
1/4INX25FT GORILLA YELLOW 500 MXM 403V
CONTINENTAL CONTINENTAL
Description
1/4INX25FT GORILLA YELLOW 500 MXM 403V ; HOSE
Hose Assembly; Air and Multi Purpose; 1/4" Inside Diameter; 0.61" Outside Diameter; 25FT Length; Yellow; 1/4" MNPT Both Ends; -20 To 190 Deg F Operating Pressure
Part #
20129563
BDI #
423818
Details
184.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-4INX25FT-GORILLA-YELLOW-500-MXM-403V/p/423818
Your Price
$ 184.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
1.644
EAN
0037256234316
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
25
Length - Meter
7.62
Type of Hose
Air and Multi Purpose
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Yellow
Fittings Used on Ends
1/4" MNPT Both Ends
Operating Temperature Range
-20 To 190 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Factories | Construction | Agriculture | Quarries | Mines | Railroads | The Oil and Gas Industry and Shipbuilding
Inch - Metric
Inch
Other Features
403V Voltage | 2 Inch Braided Synthetic Yarn | Spiral Aramid Yarn Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Air and Multi Purpose
Manufacturer URL
https://www.continental.com
Weight / LBS
4.25
Long Description
Hose Assembly; Air and Multi Purpose; 1/4" Inside Diameter; 0.61" Outside Diameter; 25FT Length; Yellow; 1/4" MNPT Both Ends; -20 To 190 Deg F Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.61 Inch | 15.494 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh