https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-NEP-M-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc1MXxpbWFnZS9qcGVnfGFHRTJMMmd5TlM4eE1EazNNamM1TnpRd016RTJOaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlPUlZCZlRWOUNURXRmTXpBd2VETXdNQzVxY0djfGUwODQzNWQ5MzlhYWM0NmE3NmY4OWI1MTU5ZjMyYzY4ZTUwYTkzYThkMzllN2VhMTg2MmJiY2Y3MmNlMmEwYjM
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-NEP-M-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc1MXxpbWFnZS9qcGVnfGFHRTJMMmd5TlM4eE1EazNNamM1TnpRd016RTJOaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlPUlZCZlRWOUNURXRmTXpBd2VETXdNQzVxY0djfGUwODQzNWQ5MzlhYWM0NmE3NmY4OWI1MTU5ZjMyYzY4ZTUwYTkzYThkMzllN2VhMTg2MmJiY2Y3MmNlMmEwYjM
CONTINENTAL
CONTINENTAL
1/4INX25FT NEPTUNE 3000 BLACK MXM KG
CONTINENTAL CONTINENTAL
Description
1/4INX25FT NEPTUNE 3000 BLACK MXM KG ; POR CLEANING EQUIPMENT HOSE ASSEMBLY SBR
Hose Assembly; Cleaning Equipment; 1/4" Inside Diameter; 0.53" Outside Diameter; 25FT Length; Black; 1/4" Male Both Ends; -20 To 250 Deg F Operating Pressure
Part #
1/4INX25FT NEPTUNE 3000 BLACK MXM KG
BDI #
24571702
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-4INX25FT-NEPTUNE-3000-BLACK-MXM-KG/p/24571702
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
1.979
EAN
0037256498527
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
25
Length - Meter
7.62
Type of Hose
Cleaning Equipment
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
1/4" Male Both Ends
Operating Temperature Range
-20 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Pressure Washer Machine
Inch - Metric
Inch
Other Features
1 Steel Wire Braid Reinforcement | With Kink Guard
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Cleaning Equipment
Manufacturer URL
https://www.continental.com
Weight / LBS
3.75
Long Description
Hose Assembly; Cleaning Equipment; 1/4" Inside Diameter; 0.53" Outside Diameter; 25FT Length; Black; 1/4" Male Both Ends; -20 To 250 Deg F Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.53 Inch | 13.462 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

