Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1/4INX50FT FRONTIER RED 200 MXM 1/4NPT https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FRT-MXM-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUwMHxpbWFnZS9qcGVnfGFHTTFMMmc1TWk4eE1EazNOek0wTVRnek16STBOaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlHVWxSZlRWaE5YMUpFWHpNd01IZ3pNREF1YW5CbnwxNjY3NGIwYWI1YWYzYzM4NzcxZjhjMWU5MDNhNjVjOTIyZjQ0ODE2MmZmNDRkNGIxY2M5YzE4OGRkMmI4MjA2
24574386 Hose Assemblies 

CONTINENTAL CONTINENTAL

1/4INX50FT FRONTIER RED 200 MXM 1/4NPT

Description

1/4INX50FT FRONTIER RED 200 MXM 1/4NPT ; HOSE 50' L MULTI-PURPOSE

Hose Assembly; Air and Multi Purpose; 1/4" Inside Diameter; 0-1/2" Outside Diameter; 50FT Length; Red; 1/4" Male Both Ends; -40 To 210 Deg F Operating Pressure

Part #

20132830

BDI #
24574386

Details

88.89 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 88.89 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
2.182
EAN
0037256240072
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Air and Multi Purpose
Inner Material
EPDM
Outer Material
EPDM
Color
Red
Fittings Used on Ends
1/4" Male Both Ends
Operating Temperature Range
-40 To 210 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Agricultural | Construction | Industrial
Inch - Metric
Inch
Other Features
2 Spiral Synthetic Yarn Braided Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Air and Multi Purpose
Manufacturer URL
https://www.continental.com
Weight / LBS
4.5
Long Description
Hose Assembly; Air and Multi Purpose; 1/4" Inside Diameter; 0-1/2" Outside Diameter; 50FT Length; Red; 1/4" Male Both Ends; -40 To 210 Deg F Operating Pressure
Outside Diameter
0.5 Inch | 12.7 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh