https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-GOR-MXM-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MzR8aW1hZ2UvanBlZ3xhREZqTDJnNE5pOHhNRGszTWpjNU9ERTRPVFU1T0M5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5SFQxSmZUVmhOWDFsTVYxOHpNREI0TXpBd0xtcHdad3xlYzVhZTE0NzI3ZjJjM2EwMzhmZDg4Yjc2YWRlOTQ5YWNhMmIyODM4NmZiZjY3ZDAyOWQ0MDE5NjQyYjQzYWEy
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-GOR-MXM-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MzR8aW1hZ2UvanBlZ3xhREZqTDJnNE5pOHhNRGszTWpjNU9ERTRPVFU1T0M5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5SFQxSmZUVmhOWDFsTVYxOHpNREI0TXpBd0xtcHdad3xlYzVhZTE0NzI3ZjJjM2EwMzhmZDg4Yjc2YWRlOTQ5YWNhMmIyODM4NmZiZjY3ZDAyOWQ0MDE5NjQyYjQzYWEy
CONTINENTAL
CONTINENTAL
1/4X100FT GORILLA YELLOW 500 MXM
CONTINENTAL CONTINENTAL
Description
1/4IN GORILLA YELLOW 500 MXM HOSE ; POR NON-RETURNABLE MP COIL 50 MOQ
Hose Assembly; Air and Multi Purpose; 1/4" Inside Diameter; 0.61" Outside Diameter; 100FT Length; Yellow; 1/4" Male Both Ends; -20 To 190 Deg F Operating Pressure
Part #
1/4X100FT GORILLA YELLOW 500 MXM
BDI #
24574314
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-4X100FT-GORILLA-YELLOW-500-MXM/p/24574314
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
6.57
EAN
0037256234309
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Air and Multi Purpose
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Yellow
Fittings Used on Ends
1/4" Male Both Ends
Operating Temperature Range
-20 To 190 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Factories | Construction | Agriculture | Quarries | Mines | Railroads | The Oil and Gas Industry and Shipbuilding
Inch - Metric
Inch
Other Features
2 Inch Braided Synthetic Yarn | Spiral Aramid Yarn Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Air and Multi Purpose
Manufacturer URL
https://www.continental.com
Weight / LBS
17
Long Description
Hose Assembly; Air and Multi Purpose; 1/4" Inside Diameter; 0.61" Outside Diameter; 100FT Length; Yellow; 1/4" Male Both Ends; -20 To 190 Deg F Operating Pressure
Outside Diameter
0.61 Inch | 15.494 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

