https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-PLIC-MXM-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNDZ8aW1hZ2UvanBlZ3xhRGxqTDJobFlpOHhNRGszTWpjNU9UQXdPRGM1T0M5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5UVRFbERYMDFZVFY5Q1RGVmZNekF3ZURNd01DNXFjR2N8OGI5MDg1ZTJjYzRiNjMzOTIxODlkZTk4ZjUyOGM0MTI3YjVhNTg4MjBjMjMzOTMwMjA5YmZiMjVhMDQ0ZmNlYw
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-PLIC-MXM-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNDZ8aW1hZ2UvanBlZ3xhRGxqTDJobFlpOHhNRGszTWpjNU9UQXdPRGM1T0M5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5UVRFbERYMDFZVFY5Q1RGVmZNekF3ZURNd01DNXFjR2N8OGI5MDg1ZTJjYzRiNjMzOTIxODlkZTk4ZjUyOGM0MTI3YjVhNTg4MjBjMjMzOTMwMjA5YmZiMjVhMDQ0ZmNlYw
CONTINENTAL
CONTINENTAL
1/4X50 PLIOVIC PLUS BLUE 250 MXM 1/4NPT
CONTINENTAL CONTINENTAL
Description
1/4X50 PLIOVIC PLUS BLUE 250 MXM 1/4NPT ; HOSE NON-RETURNABLE SPIRAL 50FT L
Hose Assembly; Air and Multi Purpose; 1/4" Inside Diameter; 0-1/2" Outside Diameter; 50FT Length; Blue; 1/4" Male Both Ends; -10 To 158 Deg F Operating Pressure
Part #
1/4X50 PLIOVIC PLUS BLUE 250 MXM 1/4NPT
BDI #
24571555
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-4X50-PLIOVIC-PLUS-BLUE-250-MXM-1-4NPT/p/24571555
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
1.845
EAN
0037256486814
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Air and Multi Purpose
Inner Material
Pliovic ARPM Class B
Outer Material
Pliovic ARPM Class B
Color
Blue
Fittings Used on Ends
1/4" Male Both Ends
Operating Temperature Range
-10 To 158 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Industrial | Construction | Agricultural Hand Sprayers
Inch - Metric
Inch
Other Features
Spiral Synthetic Yarn Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Air and Multi Purpose
Manufacturer URL
https://www.continental.com
Weight / LBS
4
Long Description
Hose Assembly; Air and Multi Purpose; 1/4" Inside Diameter; 0-1/2" Outside Diameter; 50FT Length; Blue; 1/4" Male Both Ends; -10 To 158 Deg F Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

