https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FRT-MXF-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEyM3xpbWFnZS9qcGVnfGFEZzVMMmhoWVM4eE1EazNNamM1TlRVd01qWXlNaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlHVWxSZlRWaEdYMUpFWHpNd01IZ3pNREF1YW5CbnxmZjlkNWI2YjkwMTg4NDE4MDA2ZjY3YzBiMjA1YTA1NmY1Nzc2ZGM2N2NiNTY5ZTIxZDk4MmJlOTMxZWEwNDBj
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FRT-MXF-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEyM3xpbWFnZS9qcGVnfGFEZzVMMmhoWVM4eE1EazNNamM1TlRVd01qWXlNaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlHVWxSZlRWaEdYMUpFWHpNd01IZ3pNREF1YW5CbnxmZjlkNWI2YjkwMTg4NDE4MDA2ZjY3YzBiMjA1YTA1NmY1Nzc2ZGM2N2NiNTY5ZTIxZDk4MmJlOTMxZWEwNDBj
CONTINENTAL
CONTINENTAL
1 FRONTIER 300RED 1MNPT X 1FNPTS 50FT
CONTINENTAL CONTINENTAL
Description
1 FRONTIER 300RED 1MNPT X 1FNPTS 50FT ; HOSE ASSEMBLY
Hose Assembly; Air and Multi Purpose; 1" Inside Diameter; 1.48" Outside Diameter; 50FT Length; Red; 1" MNPT X 1" FNPT; -40 To 210 Deg F Operating Pressure
Part #
1 FRONTIER 300RED 1MNPT X 1FNPTS 50FT
BDI #
21565569
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-FRONTIER-300RED-1MNPT-X-1FNPTS-50FT/p/21565569
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Air and Multi Purpose
Inner Material
EPDM
Outer Material
EPDM
Color
Red
Fittings Used on Ends
1" MNPT X 1" FNPT
Operating Temperature Range
-40 To 210 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Agricultural | Construction | Industrial
Inch - Metric
Inch
Other Features
2 Spiral Synthetic Yarn Braided Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Air and Multi Purpose
Manufacturer URL
https://www.continental.com
Weight / LBS
29
Long Description
Hose Assembly; Air and Multi Purpose; 1" Inside Diameter; 1.48" Outside Diameter; 50FT Length; Red; 1" MNPT X 1" FNPT; -40 To 210 Deg F Operating Pressure
Outside Diameter
1.48 Inch | 37.592 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


