https://www.bdiexpress.com/medias/INDDVCASSYXX-HOSE-NPR-R-15B15-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU5N3xpbWFnZS9qcGVnfGFEazRMMmc1WkM4eE1EYzJOekUyT0RBM056ZzFOQzlKVGtSRVZrTkJVMU5aV0ZoZlNFOVRSVjlPVUZKZlVsOHhOVUl4TlY4ek1EQjRNekF3TG1wd1p3fDhhZWE0MzFiY2JlNWIzZmFjNzBlMDBjM2U4YjAzOGEwYzMwN2I5ODE2YmFhMDFmMTg5YjM4YWE0ODVkNzVkYTk
https://www.bdiexpress.com/medias/INDDVCASSYXX-HOSE-NPR-R-15B15-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU5N3xpbWFnZS9qcGVnfGFEazRMMmc1WkM4eE1EYzJOekUyT0RBM056ZzFOQzlKVGtSRVZrTkJVMU5aV0ZoZlNFOVRSVjlPVUZKZlVsOHhOVUl4TlY4ek1EQjRNekF3TG1wd1p3fDhhZWE0MzFiY2JlNWIzZmFjNzBlMDBjM2U4YjAzOGEwYzMwN2I5ODE2YmFhMDFmMTg5YjM4YWE0ODVkNzVkYTk
DIXON VALVE
DIXON VALVE
15B15-100RBS
DIXON VALVE DIXON VALVE
Description
15B15-100RBS FIRE AND UTILITY HOSE ; 1-1/2"100' 150 PSI D: 814; F: 78
Fire Protection; 1-1/2" Inside Diameter; 100FT Length; Red; 1-1/2" MNPSH X 1-1/2" FNPSH; 200 PSI - 14 Bar Operating Pressure
Part #
15B15-100RBS
BDI #
19307397
Details
4858.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/15B15-100RBS/p/19307397
Your Price
$ 4,858.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
47.17
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Fire Protection
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Fittings Used on Ends
1-1/2" MNPSH X 1-1/2" FNPSH
Operating Pressure
200 PSI | 14 Bar
Inch - Metric
Inch
Other Features
1-1/2 Inch NPSH Brass Coupling | Black Liner | Burst Pressure 600 PSI
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.12.00.50
Noun
Assembly
Keyword String
Hose Fire Protection
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
104
Long Description
Fire Protection; 1-1/2" Inside Diameter; 100FT Length; Red; 1-1/2" MNPSH X 1-1/2" FNPSH; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

