GATES
GATES
16M3KMTF16FJX16FJX22INOAL
GATES GATES
Description
16M3KMTF16FJX16FJX22INOAL HOSE ASSY
Hydraulic Hose Assembly; 1" Inside Diameter; 1.48" Outside Diameter; 1.83FT Length; Black; 1" Female JIC 37 Deg Flare Swivel Both Ends; 3250 PSI | 224.1 Bar Operating Pressure
Part #
16M3KMTF16FJX16FJX22INOAL
BDI #
27629207
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/16M3KMTF16FJX16FJX22INOAL/p/27629207
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
1.83
Length - Meter
0.56
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Fittings Used on Ends
1" Female JIC 37 Deg Flare Swivel Both Ends
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3250 PSI | 224.1 Bar
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hydraulic Hose Assembly; 1" Inside Diameter; 1.48" Outside Diameter; 1.83FT Length; Black; 1" Female JIC 37 Deg Flare Swivel Both Ends; 3250 PSI | 224.1 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.48 Inch | 37.592 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

