PARKER
PARKER
1C948-16-8 462-8 11C48-16-8 L=650mm
PARKER PARKER
Description
PARKER 1C948-16-8 462-8 11C48-16-8 L=650mm
Hydraulic Hose Assembly; 1/2" Inside Diameter; 0.803" Outside Diameter; 2.13FT Length; 1" Female Metric S Swivel X 1" Female Metric S - Swivel ; 4495 PSI | 310 Bar Operating Pressure
Part #
1C948-16-8 462-8 11C48-16-8 L=650mm
BDI #
24108095
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1C948-16-8-462-8-11C48-16-8-L=650mm/p/24108095
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
2.13
Length - Meter
0.65
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Rubber
Fittings Used on Ends
1" Female Metric S Swivel X 1" Female Metric S - Swivel
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
4495 PSI | 310 Bar
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.parker.com
Long Description
Hydraulic Hose Assembly; 1/2" Inside Diameter; 0.803" Outside Diameter; 2.13FT Length; 1" Female Metric S Swivel X 1" Female Metric S - Swivel ; 4495 PSI | 310 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.803 Inch | 20.396 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

