https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-WC-MXM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzkzMnxpbWFnZS9qcGVnfGFERm1MMmc0T1M4eE1EazNOek0wTmpBNU16QTROaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlYUTE5TldFMWZRa3hMWHpNd01IZ3pNREF1YW5CbnxjOTg5NGNhYmM4YTgyM2JkMWMxODIwM2U4ZjNmYjcwMTdmMTBlNDk1M2Q5NzBhYjY1ODkyYmYzOTgwZmI2MDA0
https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-WC-MXM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzkzMnxpbWFnZS9qcGVnfGFERm1MMmc0T1M4eE1EazNOek0wTmpBNU16QTROaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlYUTE5TldFMWZRa3hMWHpNd01IZ3pNREF1YW5CbnxjOTg5NGNhYmM4YTgyM2JkMWMxODIwM2U4ZjNmYjcwMTdmMTBlNDk1M2Q5NzBhYjY1ODkyYmYzOTgwZmI2MDA0
CONTINENTAL
CONTINENTAL
1INX100FT WINGCRAFT 300 MXM SE
CONTINENTAL CONTINENTAL
Description
1IN WINGCRAFT 300 SE MXM HOSE ; NON-RETURNABLE 100FT L AIRCRAFT FUELING
Hose Assembly; Petroleum; 1" Inside Diameter; 1.58" Outside Diameter; 100FT Length; Black; 1" Male Both Ends; -35 To 200 Deg F Operating Pressure
Part #
1INX100FT WINGCRAFT 300 MXM SE
BDI #
24574582
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1INX100FT-WINGCRAFT-300-MXM-SE/p/24574582
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0.283
EAN
0037256504228
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
1" Male Both Ends
Operating Temperature Range
-35 To 200 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Commercial and Private Aircraft | Aromatic Aviation Gasolines
Inch - Metric
Inch
Other Features
Spiral-Plied Synthetic Fabric Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
65
Long Description
Hose Assembly; Petroleum; 1" Inside Diameter; 1.58" Outside Diameter; 100FT Length; Black; 1" Male Both Ends; -35 To 200 Deg F Operating Pressure
Outside Diameter
1.58 Inch | 40.132 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


